SPARTEX VMTFPH5X25EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X25 PH2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X25EFA4-70
Rubix:264A9465
Manufacturer :096545 25
EAN:4043377120090


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFPH5X25EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X25 PH2
Cross recessed countersunk head screws A4-70 5X25 PH2 DIN 965
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m5 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-70 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ 500 pieces
£ 37.86 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
25 mm