SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X30 SW2 1064243 30
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC3X30EFA4-50ISO
Rubix:268A3283
Manufacturer :1064243 30
EAN:4043377183026


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X30 SW2 1064243 30
Hexagon socket countersunk head screws with fullthread A4-50 3X30 sw2
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.30 excl. VAT
/ 1,000 pieces
£ 36.36 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Metrical diameter
M3