SPARTEX VMTFPH5X28EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X28 PH2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X28EFA4-70
Rubix:264A9467
Manufacturer :096545 28
EAN:4043377286857


Technical specifications
| Length | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH5X28EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X28 PH2
Cross recessed countersunk head screws A4-70 5X28 PH2 DIN 965
Technical specifications
Attributes
| Length | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 41.05 excl. VAT
/ 500 pieces
£ 49.26 incl. VAT
- In stock: Next day delivery
Length
28 mm