SPARTEX VMTFPH4X8EFA2-50-CROSS HD CNTSNK SCREW A2-50 4X8 PH2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH4X8EFA2-50
Rubix:264A9448
Manufacturer :096524 8
EAN:4043377117519


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPH4X8EFA2-50-CROSS HD CNTSNK SCREW A2-50 4X8 PH2
Cross recessed countersunk head screws A2-50 4X8 PH2 DIN 965
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-50 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ 500 pieces
£ 6.48 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
8 mm