SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X50 PH2 096525 50
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X50EFA2-70
Rubix:268A7152
Manufacturer :096525 50
EAN:4043377117663


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X50 PH2 096525 50
Cross recessed countersunk head screws A2-70 5X50 PH2 DIN 965
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ 200 pieces
£ 9.62 incl. VAT
- Usually arrives within 14 working days
Length
50 mm