SPARTEX VMTFPH4X12EFA4-50-CROSS HD CNTSNK SCREW A4-50 4X12 PH2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH4X12EFA4-50
Rubix:264A9433
Manufacturer :096544 12
EAN:4043377119872


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFPH4X12EFA4-50-CROSS HD CNTSNK SCREW A4-50 4X12 PH2
Cross recessed countersunk head screws A4-50 4X12 PH2 DIN 965
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-50 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ 500 pieces
£ 14.04 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
12 mm