SPARTEX VMTFPH5X8EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X8 PH2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X8EFA4-70
Rubix:264A9471
Manufacturer :096545 8
EAN:4043377120182


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH5X8EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X8 PH2
Cross recessed countersunk head screws A4-70 5X8 PH2 DIN 965
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ 500 pieces
£ 17.88 incl. VAT
- In stock: Next day delivery
Length
8 mm