SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X140 PH3 096526 140
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X140EFA2-70
Rubix:268A7182
Manufacturer :096526 140
EAN:4043377285386


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 140 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X140 PH3 096526 140
Cross recessed countersunk head screws A2-70 6X140 PH3 DIN 965
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 140 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m6 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-70 |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 45.10 excl. VAT
/ 200 pieces
£ 54.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
140 mm