SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 2.9X22 PZ1
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB2,9X22PZEFA4
Rubix:269A2197
Manufacturer :79834029 22
EAN:4043377170248


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 2.9X22 PZ1
Cross recessed raised countersunk tapping screws A4 2,9X22 pz1 DIN 7983
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7983 |
| Metrical diameter | m2 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4 |
| Imprint size | pz1 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ 1,000 pieces
£ 14.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm