SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2X12 PZ1 0965402 12
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ2X12EFA4-50
Rubix:268A7319
Manufacturer :0965402 12
EAN:4043377118707


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2X12 PZ1 0965402 12
Cross recessed countersunk head screws A4-50 2X12 pz1 DIN 965
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M2 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 2 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ 1,000 pieces
£ 9.36 incl. VAT
- Usually arrives within 14 working days
Length
12 mm