SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 10X100 0963210 100
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF10X100EFA2-70
Rubix:268A6483
Manufacturer :0963210 100
EAN:4043377108425


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 10X100 0963210 100
Slotted countersunk head screws A2-70 10X100 DIN 963
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M10 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.62 excl. VAT
/ 50 pieces
£ 31.94 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Metrical diameter
M10