SPARTEX VMTFPZ3X22EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X22 PZ1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ3X22EFA2-50
Rubix:264A9516
Manufacturer :0965203 22
EAN:4043377284587


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPZ3X22EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X22 PZ1
Cross recessed countersunk head screws A2-50 3X22 pz1 DIN 965
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ 500 pieces
£ 32.40 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
22 mm