SPARTEX VMTFPZ3X8EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X8 PZ1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ3X8EFA2-50
Rubix:264A9520
Manufacturer :0965203 8
EAN:4043377116413


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPZ3X8EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X8 PZ1
Cross recessed countersunk head screws A2-50 3X8 pz1 DIN 965
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ 500 pieces
£ 4.92 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
8 mm