SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 2.5X8 PZ1
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ2,5X8EFA4-50
Rubix:269A0454
Manufacturer :09664025 8
EAN:4043377122261


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 2.5X8 PZ1
Cross recessed raised countersunk head screws A4-50 2,5X8 pz1 DIN 966
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
| Metrical diameter | M2.5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ 1,000 pieces
£ 6.12 incl. VAT
- Usually arrives within 14 working days
Length
8 mm