SPARTEX VMTFPZ4X20EFA2-50-CROSS HD CNTSNK SCREW A2-50 4X20 PZ1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X20EFA2-50
Rubix:264A9532
Manufacturer :0965204 20
EAN:4043377116475


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPZ4X20EFA2-50-CROSS HD CNTSNK SCREW A2-50 4X20 PZ1
Cross recessed countersunk head screws A2-50 4X20 pz1 DIN 965
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 1,000 pieces
£ 24.48 incl. VAT
- In stock: Next day delivery
Length
20 mm