SPARTEX VMTCF3.5X10EFA2-50-SLOTTED CHEESE HD SCREW A2-50 3.5X10
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF3,5X10EFA2-50
Rubix:264A9036
Manufacturer :0084235 10
EAN:4043377008176


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCF3.5X10EFA2-50-SLOTTED CHEESE HD SCREW A2-50 3.5X10
Slotted cheese head screws A2-50 3,5X10 DIN 84
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ 500 pieces
£ 37.86 incl. VAT
- In stock: Next day delivery
Threading diameter
3.5 mm
Length
10 mm
Material/finishing
Standard
Metrical diameter
m3