SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X40 PZ2 0965404 40
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X40EFA4-50
Rubix:268A7365
Manufacturer :0965404 40
EAN:4043377119100


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X40 PZ2 0965404 40
Cross recessed countersunk head screws A4-50 4X40 pz2 DIN 965
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4-50 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ 500 pieces
£ 21.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm