SPARTEX VMTFPZ5X30EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X30 PZ2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X30EFA4-70
Rubix:264A9557
Manufacturer :0965405 30
EAN:4043377119209


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPZ5X30EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X30 PZ2
Cross recessed countersunk head screws A4-70 5X30 pz2 DIN 965
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.55 excl. VAT
/ 500 pieces
£ 40.26 incl. VAT
- In stock: Next day delivery
Length
30 mm