SPARTEX VMTFPZ5X18EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X18 PZ2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X18EFA2-70
Rubix:264A9546
Manufacturer :0965205 18
EAN:4043377284792


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPZ5X18EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X18 PZ2
Cross recessed countersunk head screws A2-70 5X18 pz2 DIN 965
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-70 |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ 500 pieces
£ 21.36 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
18 mm