SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X16 SW8 10642212 16
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X16EFA2-50ISO
Rubix:268A3111
Manufacturer :10642212 16
EAN:4043377180414


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X16 SW8 10642212 16
Hexagon socket countersunk head screws with fullthread A2-50 12X16 sw8
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ 50 pieces
£ 14.95 incl. VAT
- Usually arrives within 14 working days
Length
16 mm
Material/finishing
Metrical diameter
M12