SPARTEX VMTFPZ8X35EFA2-70-CROSS HD CNTSNK SCREW A2-70 8X35 PZ4
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ8X35EFA2-70
Rubix:264A9586
Manufacturer :0965208 35
EAN:4043377116833


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTFPZ8X35EFA2-70-CROSS HD CNTSNK SCREW A2-70 8X35 PZ4
Cross recessed countersunk head screws A2-70 8X35 pz4 DIN 965
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m8 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-70 |
| Imprint size | pz4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.48 excl. VAT
/ 200 pieces
£ 36.58 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
35 mm