SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X55 PZ1 0965204 55
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X55EFA2-50
Rubix:268A7370
Manufacturer :0965204 55
EAN:4043377284693


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X55 PZ1 0965204 55
Cross recessed countersunk head screws A2-50 4X55 pz1 DIN 965
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ 500 pieces
£ 20.22 incl. VAT
- Usually arrives within 14 working days
Length
55 mm