Phillips-head countersunk screws
Threading diameter | 2 mm |
---|---|
Length | 30 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 2 mm |
---|---|
Length | 30 mm |
Material/finishing | stainless steel a2 |
Standard | din 966 |
Thread surface | total |
Shape of head | milled rounded |
Class | 50 |
Type of imprint | philips |
Imprint size | ph1 |
Type of threading | metric |
Usually arrives within 14 working days