SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.9X19 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB3,9X19PHEFA4
Rubix:269A2275
Manufacturer :7983439 19
EAN:4043377171306


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.9X19 PH2
Cross recessed raised countersunk tapping screws A4 3,9X19 PH2 DIN 7983
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7983 |
| Metrical diameter | m3 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4 |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ 1,000 pieces
£ 19.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm