SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 8X16 PH4
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH8X16EFA4-70
Rubix:269A0410
Manufacturer :096648 16
EAN:4043377345318


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 8X16 PH4
Cross recessed raised countersunk head screws A4-70 8X16 PH4 DIN 966
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
| Metrical diameter | M8 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ 200 pieces
£ 16.94 incl. VAT
- Usually arrives within 14 working days
Length
16 mm