SPARTEX FHCTX5X20EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X20 TX
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHCTX5X20EFA2-50ISO
Rubix:264A7790
Manufacturer :106422T5 20
EAN:4043377180056


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHCTX5X20EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X20 TX
Hexagon socket countersunk head screws with fullthread A2-50 5X20 T25
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M5 |
| Type of imprint | torx profile (tx) |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | t25 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ 500 pieces
£ 29.10 incl. VAT
- In stock: Next day delivery
Length
20 mm