SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 3X20 PZ1
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ3X20EFA4-50
Rubix:269A0492
Manufacturer :0966403 20
EAN:4043377122322


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 3X20 PZ1
Cross recessed raised countersunk head screws A4-50 3X20 pz1 DIN 966
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
| Metrical diameter | M3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ 500 pieces
£ 6.84 incl. VAT
- Usually arrives within 14 working days
Length
20 mm