SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 5X65 096325 65
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF5X65EFA2-70
Rubix:268A6906
Manufacturer :096325 65
EAN:4043377110374


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 5X65 096325 65
Slotted countersunk head screws A2-70 5X65 DIN 963
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ 200 pieces
£ 16.82 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
65 mm
Material/finishing
Metrical diameter
m5