SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X22 PH17985225 22
Phillips-head screws
See technical informationReferences
Spartex:VTBPH2,5X22EFA2-50
Rubix:265A4873
Manufacturer :7985225 22
EAN:4043377176356


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X22 PH17985225 22
Cross recessed raised cheese head screws A2-50 2,5X22 PH1 DIN 7985
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M2.5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ 500 pieces
£ 5.40 incl. VAT
- Usually arrives within 14 working days
Length
22 mm