SPARTEX VMTCLF8X25EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 8X25
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF8X25EFA4-70
Rubix:264A9291
Manufacturer :008548 25
EAN:4043377012715


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCLF8X25EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 8X25
Slotted pan head screws A4-70 8X25 DIN 85
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 85 |
| Metrical diameter | m8 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 48.90 excl. VAT
/ 200 pieces
£ 58.68 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
25 mm