SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X25 PH17985225 25
Phillips-head screws
See technical informationReferences
Spartex:VTBPH2,5X25EFA2-50
Rubix:265A4875
Manufacturer :7985225 25
EAN:4043377176363


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X25 PH17985225 25
Cross recessed raised cheese head screws A2-50 2,5X25 PH1 DIN 7985
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M2.5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ 500 pieces
£ 5.76 incl. VAT
- Usually arrives within 14 working days
Length
25 mm