SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X14 PH2798544 14
Phillips-head screws
See technical informationReferences
Spartex:VTBPH4X14EFA4-50
Rubix:265A4906
Manufacturer :798544 14
EAN:4043377179234


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X14 PH2798544 14
Cross recessed raised cheese head screws A4-50 4X14 PH2 DIN 7985
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ 500 pieces
£ 11.58 incl. VAT
- Usually arrives within 14 working days
Length
14 mm