SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X25 PH2798524 25
Phillips-head screws
See technical informationReferences
Spartex:VTBPH4X25EFA2-50
Rubix:265A4915
Manufacturer :798524 25
EAN:4043377176660


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X25 PH2798524 25
Cross recessed raised cheese head screws A2-50 4X25 PH2 DIN 7985
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m4 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ 500 pieces
£ 10.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm