SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X16 PH2798545 16
Phillips-head screws
See technical informationReferences
Spartex:VTBPH5X16EFA4-70
Rubix:265A4922
Manufacturer :798545 16
EAN:4043377179401


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X16 PH2798545 16
Cross recessed raised cheese head screws A4-70 5X16 PH2 DIN 7985
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ 500 pieces
£ 21.84 incl. VAT
- Usually arrives within 14 working days
Length
16 mm