SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X28 PH2798525 28
Phillips-head screws
See technical informationReferences
Spartex:VTBPH5X28EFA2-70
Rubix:265A4931
Manufacturer :798525 28
EAN:4043377292803


Technical specifications
| Length | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X28 PH2798525 28
Cross recessed raised cheese head screws A2-70 5X28 PH2 DIN 7985
Technical specifications
Attributes
| Length | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ 500 pieces
£ 20.10 incl. VAT
- Usually arrives within 14 working days
Length
28 mm