SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 2.5X12 PZ1
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ2,5X12EFA4-50
Rubix:268A9666
Manufacturer :79854025 12
EAN:4043377178053


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 2.5X12 PZ1
Cross recessed raised cheese head screws A4-50 2,5X12 pz1 DIN 7985
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M2.5 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 1,000 pieces
£ 11.40 incl. VAT
- Usually arrives within 14 working days
Length
12 mm