SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 12X65/65 SW8
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC12X65EFA4-50
Rubix:268A1445
Manufacturer :73801412 65
EAN:4043377265630


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 12X65/65 SW8
Hexagon socket button head screws with fullthread A4-50 12X65/65 sw8
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.44 excl. VAT
/ 50 pieces
£ 38.92 incl. VAT
- Usually arrives within 14 working days
Length
65 mm