SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X3 PZ0 79852016 3
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ1,6X3EFA2-50
Rubix:268A9627
Manufacturer :79852016 3
EAN:4043377175243


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X3 PZ0 79852016 3
Cross recessed raised cheese head screws A2-50 1,6X3 pz0 DIN 7985
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m1.6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | pz0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ 1,000 pieces
£ 20.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
3 mm