SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X25 0603210 25
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC10X25PFA2-70
Rubix:269A0905
Manufacturer :0603210 25
EAN:4043377047502


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X25 0603210 25
Mushroom head square neck bolts A2-70 10X25 DIN 603
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 603 |
| Metrical diameter | m10 |
| Type of imprint | square |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.41 excl. VAT
/ 100 pieces
£ 17.29 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm