SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2.5X18 PZ1
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ2,5X18EFA2-50
Rubix:268A9671
Manufacturer :79852025 18
EAN:4043377175441


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2.5X18 PZ1
Cross recessed raised cheese head screws A2-50 2,5X18 pz1 DIN 7985
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M2.5 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ 1,000 pieces
£ 9.12 incl. VAT
- Usually arrives within 14 working days
Length
18 mm