SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 3X10 PZ1 7985403 10
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ3X10EFA4-50
Rubix:268A9716
Manufacturer :7985403 10
EAN:4043377178152


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 3X10 PZ1 7985403 10
Cross recessed raised cheese head screws A4-50 3X10 pz1 DIN 7985
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7985 |
| Metrical diameter | m3 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ 500 pieces
£ 6.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
10 mm