SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X80 PH2 798545 80
Phillips-head screws
See technical informationReferences
Spartex:VTBPH5X80EFA4-70
Rubix:268A9550
Manufacturer :798545 80
EAN:4043377179548


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X80 PH2 798545 80
Cross recessed raised cheese head screws A4-70 5X80 PH2 DIN 7985
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7985 |
| Metrical diameter | m5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a4-70 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.84 excl. VAT
/ 200 pieces
£ 34.61 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm