SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X28 PZ3 7985206 28
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ6X28EFA2-70
Rubix:268A9873
Manufacturer :7985206 28
EAN:4043377292544


Technical specifications
| Length | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X28 PZ3 7985206 28
Cross recessed raised cheese head screws A2-70 6X28 pz3 DIN 7985
Technical specifications
Attributes
| Length | 28 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ 200 pieces
£ 11.78 incl. VAT
- Usually arrives within 14 working days
Length
28 mm