References
Spartex:VMTCLF6X60EFA4-70
Rubix:268A6414
Manufacturer :008546 60
EAN:4043377012647


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
Product details : SPARTEX SLOTTED PAN HD SCR A4-70 6X60 008546 60
Slotted pan head screws A4-70 6X60 DIN 85
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 29.66 excl. VAT
/ 200 pieces
£ 35.59 incl. VAT
- Usually arrives within 14 working days
Length
60 mm