ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 9


Picot Soft DG Grey glove

References
ansell:2F8DE03900
rubix:394A3324
manufacturer :C363090
ean:3252449020300
brand logo
brand logo
Technical specifications
Size9
CoatingPolyurethane
Abrasion resistance level0
See all Specifications

Product details : ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 9


Protective industrial glove with synthetic filament knit cuff covered with dots on one side and synthetic coating on fingertips.
Designed for light, delicate applications in dry environments; high dexterity and tactile sensitivity ensure safe, precise handling.
PVC dots on palm for improved grip.
Fine, stretchable mesh for excellent comfort.
Complies with EN 388:2003_0121.

Strengths

High level of flexibility with optimum dexterity.
Excellent grip thanks to fingertip coating.

Applications

For all fine handling work (assembly, mounting, inspection, etc.) in all industrial activities.

Technical specifications


Attributes
Size9
CoatingPolyurethane
Abrasion resistance level0
Main materialPolyamide
ESDNo
Usage environmentDry
MaterialPolyamide
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
  • Usually arrives within 14 working days