References
SNR:USPG210
Rubix:206A3229
Manufacturer :USPG.210
EAN:3413529506798




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 57.2 mm |
Product details : SNR USPG210 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron housing; bearing insert: bearing steel (chromium steel) |
| Total bearing width | 43.5 mm |
| Outer diameter | 90 mm |
| Clamping | 10.9 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | two-bolt pillow block (pg210) with removable insert (us210g2); insert fixing by threaded pins |
| Height | 57.2 mm |
| Length | 135 mm |
| Sealing | uszczelnienia kontaktowe po obu stronach (g2) |
| Lubrication | relubricatable housing — grease nipple supplied (m6x1); insert us210g2 compatible with snr re-lubrication system (factory-filled, re-greasable) |
| Series | uspg200 |
| Weight | 2.76 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Usually arrives within 14 working days