References
SNR:USPA203
Rubix:206A3061
EAN:3413529506088



Product details : SNR USPA203 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 380 kg |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 15.85 excl. VAT
/ Each
£ 19.02 incl. VAT
- Usually arrives within 14 working days
