References
SNR:UKPE212HCO
Rubix:206A2298
EAN:3413529565849




Product details : SNR UKPE212HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 62 mm |
Show UNSPSC/ECL@SS
£ 82.33 excl. VAT
/ Each
£ 98.80 incl. VAT
- Usually arrives within 14 working days
