SKF SYWK20YTA WHITE RANGE FOODLINE HOUSED UNIT
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 20 YTA
Rubix:200A1414
Manufacturer :445790
EAN:07316574944347


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 96 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : SKF SYWK20YTA WHITE RANGE FOODLINE HOUSED UNIT
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x127x20 mm |
|---|---|
| Logistic Weight | 268,5 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 96 mm |
| Shaft Height | 33.3 mm |
| Material | steel (bearing) |
| Total bearing width | 31 mm |
| Outer diameter | 28.2 mm |
| Clamping | 18.3 mm |
| Diameter of fixation holes | 10 mm |
| Height | 64 mm |
| Length | 126 mm |
| Sealing | fda-zugelassene radial- und axial-lippendichtungen (synthetischer gummi); dichtungssystem mit lippendichtungen und dichtraum |
| Series | sywk |
| Weight | 0.24 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 36.70 excl. VAT
/ Each
£ 44.04 incl. VAT
- Usually arrives within 14 working days