Pillow Block Housed Unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 146 mm |
Shaft Height | 54 mm |
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 146 mm |
Shaft Height | 54 mm |
Material | cast iron |
Height | 106 mm |
Length | 190 mm |
Total bearing width | 54 mm |
Series | ucp |
Number of holes | 2 |
Basic static load, radial - C0r | 21300 N |
Basic dynamic load, radial - Cr | 34100 N |
Width | 54 mm |
Usually arrives within 14 working days